Please login to your online account to display your discounted pricing

Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps


13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.

Manufacturer: thermo scientific™  C40151W

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-375-25B

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Description White; Polypropylene
Closure Color White
Closure Material Polypropylene
Vial Closure Size 13mm
Quantity 100
Type Open Top Screw Cap
For Use With 4mL Screw Thread Vials
Item Description 13mm Open Top Screw Cap, 13-425 thread, 8.5mm hole

Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Open-top
  • 13-425 GPI Thread