missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinet, 5 ft.. wide, 8 in. sash, 115V, SS interior walls
Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.
Supplier: Thermo Scientific™ 1352
Description
Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.
- Save money over the entire life of the cabinet with energy-efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
- Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
Safety Features:
- Cabinet meets NSF/ANSI™ Standard 49.
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
- Pressure sensor filter monitoring measures total airflow across the working area.
- Proprietary front window design simplifies cleaning for a safer working environment.
- SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection.
More Choices:
- Available in 4 or 6′ widths (122 or 183cm)
- Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
- Available in SmartCoat or stainless-steel interior
- Electrical or manual adjustable height stands available (must be ordered separately)
Specifications
1352 - 5 ft wide, 8 inch window, Stainless Steel interior, Cabinet only - 115V, 50/60Hz | |
Stainless Steel (304) | |
Class II, Type A2 Bio Safety Cabinet | |
64 dBA | |
8 A to 10 A | |
63 in. | |
HEPA | |
1 x Each Side Panel | |
50 Kg | |
6 (3 on Each Side) | |
31.5 in. | |
59.1 in. | |
50/60 Hz | |
21 in. | |
53.5 cm | |
120 V |
NSF/ANSI 49, UL, CE | |
1500 mm | |
1300 Series | |
NEMA 5-15 | |
20 cm | |
25 L | |
160 cm | |
110 lb. | |
8 in. | |
31.5 x 63 x 61.8 in. (80 x 160 x 156.8 cm) | |
80 cm | |
5 ft. | |
61.8 in. | |
156.8 cm | |
120 V, 50/60 Hz |