Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials


Choose from these chemically inert polypropylene 11mm vials that are suitable for most chromatography applications.

Manufacturer: thermo scientific™  C401124

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-375-9C

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Residual Volume <8μL
Type Crimp Top Vial
Description 1mL TPX High Recovery Vial
Item Description 11mm Crimp/Snap 1mL TPX High Recovery Vial
Material TPX
Outside Diameter (Metric) 12mm
Quantity 100
Patched No
Height (Metric) 32mm
Vial Volume (Metric) 1000µL
Vial Closure Size 11mm

Choose from these chemically inert polypropylene vials,  manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Constructed of polypropylene
  • Precision formed tips are designed to aid sample recovery
  • 12 × 32mm vials
  • Compatible with aluminum seals or Snap-It™ snap cap closures