Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Non-Assembled Amber Crimp Top Autosampler Vial Kits


Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 crimp top caps with pre-assembled septa.

Manufacturer: thermo scientific™  C401288A

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-375-10B

  • / Pack of 500 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

No. per Pack 500
Septa PTFE/Red Rubber
Color Amber
Type Assembled Vial Kit
Vial Closure Size 11mm
Vial Volume (Metric) 2mL
Closure Type Crimp-Top
Item Description Convenience Kit, Standard Opening Crimp Top Vial
Description Amber Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Material Glass
Patched No
Closure Material Aluminum

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11mm Amber Crimp Top Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Include 100 vials (2mL) and separately packed assembled aluminum seals with PTFE/red rubber septa
  • Two-compartment benchtop storage tray
  • All items remain handy and dust free