missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm MS Certified Snap Top Kits

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

$155.59 - $155.59

Specifications

Color Clear
Material Glass
No. per Pack 100
Patched Yes
Item Description Convenience Kit, 11mm Snap Top Vial, 2mL
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Type Type Price Quantity  
Catalog Number Mfr. No. Closure Type Type Price Quantity  
03-394-225 Thermo Scientific™
MSCERT401174W
Pack of 100 Each for $155.59
Specifications

Description

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters. Thermo Scientific™ Clear 11mm Snap Top MS Certified Vials are available in 2mL volumes. Septa are PTFE/Clear Silicone, Pre-slit. Pre-cleaned vial packaging protects the product integrity and high purity closures packed in air-tight re-closeable container.

Tested and certified for: 
  • Up to 15 critical physical characteristics affecting vial performance
  • Low background by positive ESI LC/MS
  • Low background by GC/MS
Description & Specifications

Specifications

Clear
100
Convenience Kit, 11mm Snap Top Vial, 2mL
Glass
Yes