Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Clear Glass Crimp/Snap Top Vials


Use these 11mm clear glass vials with snap caps or aluminum crimp seal closures.

Manufacturer: thermo scientific™  C4011S1

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-378-1A

  • / Pack of 100 Each
  • / Case of 20 Pack
 

Description & Specifications

Specifications

Type Clear Glass Vial, NSC Silanized
Vial Closure Size 11mm
Vial Volume (Metric) 2mL
Description 2mL Clear Glass Vial, NSC Silanized
Item Description 11mm Crimp Top, Wide Opening, silanized
Volume (Metric) Working 1.8mL
Material Glass
Color Clear
Height (Metric) 32mm
Outside Diameter (Metric) 12mm
Patched No
Residual Volume <170μL
Quantity 100

Use Thermo Scientific™ 11mm Clear Glass Crimp/Snap Top Vials with snap caps or aluminum crimp seal closures. These high-quality 11mm clear glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs

 

  • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.