missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Certified Clear Crimp Top Kits

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

$50.94 - $50.94

Specifications

Closure Color Silver
Closure Material Seal 2000 PTFE/Red Rubber
Description 2mL; 11mm Crimp/Snap;Clear I-D; Silver Crimp; Seal 2000 PTFE/RR
Closure Type Crimp Top
Color Clear
View More Specs

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Type Type Price Quantity  
Catalog Number Mfr. No. Closure Type Type Price Quantity  
03-377-501 Thermo Scientific™
CERT401189W
Crimp Top Assembled Vial Kit Pack of 100 Each for $50.94
Specifications

Description

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters. Thermo Scientific™ Clear 11mm Snap Top MS Certified Vials are available in 2mL volumes. Septa are PTFE/Clear Silicone, Pre-slit. Pre-cleaned vial packaging protects the product integrity and high purity closures packed in air-tight re-closeable container.

Tested and certified for: 
  • Up to 15 critical physical characteristics affecting vial performance
  • Low background by positive ESI LC/MS
  • Low background by GC/MS
Description & Specifications

Specifications

Silver
2mL; 11mm Crimp/Snap;Clear I-D; Silver Crimp; Seal 2000 PTFE/RR
Clear
100
Assembled Vial Kit
Convenience Kit, Certified Crimp Top Vial, 2mL
11mm
Seal 2000 PTFE/Red Rubber
Crimp Top
Glass
Yes
limited-volume sampling
Seal 2000, PTFE/RR
2mL