Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Certified Clear Crimp Top Kits


Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Manufacturer: thermo scientific™  CERT401189W

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-377-501

  • / Pack of 100 Each
 

Description & Specifications

Specifications

For Use With limited-volume sampling
Type Assembled Vial Kit
Vial Closure Size 11mm
Vial Volume (Metric) 2mL
Closure Color Silver
Closure Material Seal 2000 PTFE/Red Rubber
Closure Type Crimp Top
Item Description Convenience Kit, Certified Crimp Top Vial, 2mL
Description 2mL; 11mm Crimp/Snap;Clear I-D; Silver Crimp; Seal 2000 PTFE/RR
Septa Seal 2000, PTFE/RR
Material Glass
Color Clear
Patched Yes
No. per Pack 100

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters. Thermo Scientific™ Clear 11mm Snap Top MS Certified Vials are available in 2mL volumes. Septa are PTFE/Clear Silicone, Pre-slit. Pre-cleaned vial packaging protects the product integrity and high purity closures packed in air-tight re-closeable container.

Tested and certified for: 

  • Up to 15 critical physical characteristics affecting vial performance
  • Low background by positive ESI LC/MS
  • Low background by GC/MS