Learn More
Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps
Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.
Manufacturer: Thermo Scientific™ 11MC8RT1
Description
Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.
Aluminum crimp seals with prefitted septa fit all 11mm crimp top and snap cap vials. Must be applied with a crimping tool.Ordering Information:
Shipped in sealed polybags to prevent contamination during transport.
Specifications
Silver | |
Type 8 Rubber/PTFE; 6mm opening; Silver | |
PTFE,Rubber | |
Red Natural Rubber/Clear PTFE | |
Steel | |
500 | |
11 mm |
11 mm Crimp Top Vials | |
Clear,Red,Silver | |
2 mL | |
Type 8 Rubber/PTFE | |
Crimp (Magnetic) | |
1.0 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.