missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Amber Glass Crimp/Snap Top Vials

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers.

Manufacturer:  Thermo Scientific™ C4011S2W

 View more versions of this product

Catalog No. 03-378-1B



Description

Description

For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 51A (Type 1, Class B), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo ScientificTM, Thermo ScientificTM NationalTM and Thermo ScientificTM ChromacolTM brands.

Choose the right vial for your needs

Easy to fill wide neck opening vials requires 6mm diameter micro-Inserts

Identify sample and volume with graduated, write-on patch provided on certain vials

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

Polyspring inserts are self-aligning and provide a cushion against needle contact

Precision point insert minimizes residual sample loss

Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

Specifications

Specifications

2mL Amber Glass I-D Vial, NSC Silanized
12 mm
12 mm
2 mL
1.8 mL
2 mL
Crimp
100
Yes
11 mm
Amber
Glass
<170μL
Flat Bottom
11 mm Crimp Top Vial, Silanized
32 mm
11 mm
1.5 mL
SDS
Documents
Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.