missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

11-Bromoundecanoic acid, 93%, Tech., ACROS Organics™

Manufacturer:  Thermo Fisher Scientific 173222500

 View more versions of this product

Catalog No. AC173222500

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

≥91%
Technical Grade
250g
46° to 51°C
100.0
91.0
tech., 93%
11-Bromoundecanoic acid
Authentic
265.19
Crystalline Solid
Beige to light brown
02, II, 315
341259
C11H21BrO2
Br(CH2)10CO2H
93%

Chemical Identifiers

341259
100.0
C11H21BrO2
265.19
≥91%
91.0
93%
Br(CH2)10CO2H
11-Bromoundecanoic acid, tech., 93%
Technical Grade

Safety and Handling

SDS & Safety Documents

GHS H Statement:
May cause respiratory irritation.
Causes skin irritation.
Causes serious eye irritation.

GHS P Statement:
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF ON SKIN: Wash with plenty of soap and water.
Wear protective gloves/protective clothing/eye protection/face protection.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.

WARNING: The information provided on this web site was developed in compliance with European Union (EU) regulations and is correct to the best of our knowledge, information and belief at the date of its publication. The information given is designed only as a guide for safe handling and use. It is not to be considered as either a warranty or quality specification.

EINECSNumber : 220-602-9

TSCA : TSCA