missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 10mm Wide Opening Amber Glass Screw Thread Vials

Select from these high-quality amber glass vials designed to fit a variety of autosamplers.

Manufacturer:  Thermo Scientific™ C4010S2W

 View more versions of this product

Catalog No. 03-375-11AS




Description

Description

Select from these high-quality amber glass vials designed to fit a variety of autosamplers. Manufactured from superior quality 51A amber (Type 1, Class B) glass, Thermo Scientific™ 10mm Wide Opening Screw Thread Vials are have a 10-425 thread finish.

Choose the right vial for your needs 
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss

Autosampler compatibility*

Jasco™

PerkinElmer™

Shimadzu™

Varian™

Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Specifications

Specifications

Amber Glass; Silanized; ID patch; 2mL
12 mm
12 mm
2.0 mL
Flat Bottom
10-425 Screw Thread Vial, Silanized
32 mm
Amber Glass, Silanized, ID Patch
Yes
10 mm
Amber
Glass
<170μL
2 mL
Screw
100
10-425
1.5 mL
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.