missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 10mm Non-Assembled Amber Screw Thread Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 amber vials and 100 screw thread caps with pre-assembled septa.

$122.93 - $122.93

Specifications

Closure Color Light Blue
Description Amber Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Color Amber
Material Glass
No. per Pack 100
View More Specs

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Vial Closure Size Vial Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Vial Closure Size Vial Volume (Metric) Price Quantity  
03-375-15H Thermo Scientific™
C401088AW
10-425mm 2mL Pack of 100 Each for $122.93
Specifications

Description

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ National™ 10mm Amber Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.

Description & Specifications

Specifications

Light Blue
Amber
100
Unassembled Vial Kit
Red PTFE/White Silicone/Red PTFE
2mL
Amber Glass; ID patch; Light Blue Cap, Red PTFE/White Silicone/Red PTFE Septum; 2mL
Glass
Yes
Convenience Kit
10-425mm