Please login to your online account to display your discounted pricing

Thermo Scientific™ 10mm Certified Clear Screw Thread Kits

These Thermo Scientific™ National™ 10mm vials are 2mL, 12x32mm with 10-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

$131.02 - $131.02

Specifications

Closure Material Bonded PTFE/Silicone
Description Certified 2mL Clear Glass Vial, 10-425 Screw Thread
Closure Type Screw Thread
Color Clear
Material Glass
View More Specs

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Closure Type Type Price Quantity    

03-377-358

 
thermo scientific™
CERT401091
Screw Thread Unassembled Vial Kit Pack of 100 Each for $131.02
Description & Specifications

Specifications

Closure Material Bonded PTFE/Silicone
Description Certified 2mL Clear Glass Vial, 10-425 Screw Thread
Closure Type Screw Thread
Color Clear
Material Glass
No. per Pack 100
Patched No
Type Unassembled Vial Kit
Item Description Convenience Kit, Certified 10-425 Screw Vial, 2mL
Septa PTFE/Silicone
Vial Closure Size 9-425mm
Vial Volume (Metric) 2mL

These Thermo Scientific™ National™ 10mm Wide Opening Screw Thread Vials and Inserts are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish. The wide neck opening design allows easy filling requires micro-Inserts with a diameter of 6mm. 

Choose the right vial for your needs

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss

Autosampler compatibility*

  • Jasco
  • PerkinElmer
  • Shimadzu
  • Varian
  • Waters
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility