missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 10mm Assembled Clear Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. It includes 100 clear vials pre-assembled with 100 screw thread caps and septa.

Manufacturer:  Thermo Scientific™ C401057

 View more versions of this product

Catalog No. 03-375-43A



Description

Description

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 10mm Clear Vial Convenience kits has 100 clear glass vials assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags.

  • Assembled kits include 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers or in polybags
  • Vial trays are stackable for easy storage
  • Vial trays hold vials upright for easy filling and maintaining sample order
Specifications

Specifications

White
12 mm
Glass,PTFE,Silicone
2 mL
Vial: C4010-1, Closure: C4010-35W
100
Polypropylene
32 mm
10-425 mm
10-425 mm
Clear Glass; White Cap; Red PTFE/White Silicone septum
Clear
No
Red PTFE/White Silicone
PTFE/Soft Silicone
2 mL
Screw Cap (Open Top, 8.5 mm hole)
Assembled Screw Vial Convenience Kit
No
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.