Please login to your online account to display your discounted pricing

Thermo Scientific™ 1.2 mL Storage Plate


Optimize suspension cell culture with these U-bottomed 1.2 mL storage plates.

Manufacturer: thermo scientific™  AB1068

 View more versions of this product

Catalog No. AB-1068

  • / Each
 

Description & Specifications

Specifications

Type Round well
Color Natural
Description With round, U-shaped wells for easy sample re-suspension
No. per Pack 100
Volume (Metric) Well 1.2mL
Well Design U-shaped

1.2 mL Storage Plates come with either round or square shapes, and they are made of polypropylene. These plates are ideal for suspension cell culture and are compatible with automated systems. Different sealing options are available for the 1.2 mL Storage Plates, and you can seal each well independently to prevent cross-contamination.

Highlights

  • Round well shape designed for optimal sample recovery or square shape to maximize sample volume within ANSI footprint design
  • Each well has an independent sealing rim to prevent cross-contamination
  • U-bottomed wells ideally suited for sample resuspension
  • Polypropylene (AB-1068, polystyrene)
  • Resistant to DMSO (100%); Ethanol (100%); Isopropanol (100%)
  • Suitable for Autoclaving (15 minutes at 121°C) or Gamma Irradiation
  • Sealing options: Adhesive Seals, Heat Seals, Storage Plate Caps and Cap Strips, and Storage Plate Sealing Mats
  • Cleanroom manufactured
  • ANSI-format for compatibility with automated systems