Please login to your online account to display your discounted pricing

Thermo Scientific™ 1.2 mL Storage Plate


Optimize suspension cell culture with these U-bottomed 1.2 mL storage plates.

Manufacturer: thermo scientific™  AB0564W

 View more versions of this product

Catalog No. AB0564W

  • / Case of 50 Each
 

Description & Specifications

Specifications

Volume (Metric) Well 1.2mL
No. per Pack 50
Type Round well
Description Feature U-bottomed wells for easy sample re-suspension
Well Design U-shaped
Color White

1.2 mL Storage Plates come with either round or square shapes, and they are made of polypropylene. These plates are ideal for suspension cell culture and are compatible with automated systems. Different sealing options are available for the 1.2 mL Storage Plates, and you can seal each well independently to prevent cross-contamination.

Highlights

  • Round well shape designed for optimal sample recovery or square shape to maximize sample volume within ANSI footprint design
  • Each well has an independent sealing rim to prevent cross-contamination
  • U-bottomed wells ideally suited for sample resuspension
  • Polypropylene (AB-1068, polystyrene)
  • Resistant to DMSO (100%); Ethanol (100%); Isopropanol (100%)
  • Suitable for Autoclaving (15 minutes at 121°C) or Gamma Irradiation
  • Sealing options: Adhesive Seals, Heat Seals, Storage Plate Caps and Cap Strips, and Storage Plate Sealing Mats
  • Cleanroom manufactured
  • ANSI-format for compatibility with automated systems