missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 0.5 mL Individual Tubes

Minimize sample loss with the “snap shut” lids on these individual 0.5mL tubes for PCR applications.

Manufacturer:  Thermo Scientific™ AB0489

 View more versions of this product

Catalog No. AB-0489


 

Specifications

Description

0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Highlights

  • Suitable for 0.5 mL thermal cycler blocks
  • 0.6 mL maximum tube capacity when closed
  • Integral ‘snap shut’ cap
  • Available with flat or domed caps

Applications

  • PCR
  • Sample storage
Description & Specifications

Specifications

Tubes
Clear
0.5 mL Domed Cap Tubes
Certified free of human DNA, RNase and DNases.
Domed Caps
1000