Please login to your online account to display your discounted pricing

Thermo Scientific™ 0.5 mL Individual Tubes


Minimize sample loss with the “snap shut” lids on these individual 0.5mL tubes for PCR applications.

Manufacturer: thermo scientific™  AB0350R

 View more versions of this product

Catalog No. AB-0350R

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Type Tubes
Quantity 1000
Certifications/Compliance Certified free of human DNA, RNase and DNases.
Description Flat Frosted Caps
Item Description 0.5 mL Flat Cap Tubes (Red)
Material Polypropylene
Color Red

0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.

Highlights

  • Suitable for 0.5 mL thermal cycler blocks
  • 0.6 mL maximum tube capacity when closed
  • Integral ‘snap shut’ cap
  • Available with flat or domed caps

Applications

  • PCR
  • Sample storage