missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
YSI™ Truline Ammonium Electrode Kit
Polymer/PVC membrane technology.
Supplier: YSI™ 400371
Includes: Refillable ammonium combination ISE with PVC membrane and replaceable sensor module, 30mL fill solution, 30mL ISA, small 30mL bottle of high (1000mg/L) standard
Description
- Features an integrated reference and BNC connection
- For use with TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter
- Epoxy body with double junction reference
- Ammonium ISE Range: 0.02 to 1800mg/L
- Combination, refillable electrodes
- User calibratable and replaceable
Specifications
- pH Range: 4 to 10
- Operating Temperature: -50° to +100°C (23° to 212°F)
- Parameters Measured: Ammonium
- 3 ft. Cable
Specifications
Wastewater, environmental, industrial, food/beverage | |
Reference/Electrode Filling | |
3 ft. | |
0.02 to 1,800mg/L NH4+ | |
4 to 10 | |
PVC | |
Ammonium Electrode Kit | |
-50°C to +100°C |
BNC | |
Double Junction | |
Epoxy | |
23° to 212°F | |
Few, volatile amines | |
Polymer/PVC membrane | |
TruLab 1320, MultiLab 4010-2 or 4010-3 with BNC adapter |