missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
YSI™ ProOBOD Self-Stirring Optical BOD Probe
Use in the lab with the ProODO™
Supplier: YSI™ 626400
Includes: One optical sensor cap
Requires : ProODO (626281) instrument.
Description
- Smart optical sensor retains calibration in the probe
- User-replaceable, low-maintenance sensor cap
- Reliable and serviceable, design reduces cost-of-ownership and reduces down-time
- Probe body tapered to fit into a standard 300mL BOD bottle and international versions
- Quiet operation
- Optical, luminescent technology eliminates probe warm-up period and membrane changes
- Self-stirring provides representative sample and improves response times
- Guarded sensor cap prevents damage to sensor
- Version: 115V U.S./Japan
- With 2m cable
Certifications
RoHS, CE marked, WEEE, Assembled in USA
Warranty
2 Years; 1 Year sensor cap.
Specifications
0 to 20 mg/L, ±0.1 mg/L or ±1% | |
2 m | |
Optical, dynamic luminescence quenching lifetime detection | |
RoHS, CE, WEEE | |
2 Years | |
Self Stirring Optical BOD Lab Probe |
6 ft. | |
T95: 22 sec. with stirring, T95: 40 sec. without stirring | |
10°C to 40°C | |
One optical sensor cap | |
ProODO | |
DO |