missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ Excellence XPR MicroBalance

XPR Excellence Microbalances have a readability of six decimal places, temperature control and a compact design to maximize bench space. Simplify dosing and reduce spills with automatic draft shield doors.

Supplier:  METTLER TOLEDO™ 30279267

 View more versions of this product

Catalog No. 01914324

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

METTLER TOLEDO Excellence XPR Microbalances provide highly accurate weighing of very small samples - models include the XPR6UD5, XPR10, and XPR2. The unique and convenient two terminal layout allows you to place the main display away from contamination, while the SmartView terminal sits above the weigh cell for easy access. Simplify dosing and reduce spills with automatic draft shield doors. The weigh pan and draft shield parts can be removed for easy cleaning.

  • Balance Type: Excellence XPR Microbalances
  • Readability: 0.5 μg readability (6-Place Balance)
  • Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
  • Display: Two displays- The Main and SmartView Terminals

Key Features:

  • Automatic draft shield
  • LabX compatible
  • Easy to clean balance features
  • Password protection
  • User management
Specifications

Specifications

2.1 g
0.003 mg
XPR2
Micro Balance
27 mm
0.001 mg
0.1 mg
<8 sec.
1.1 in.
SDS
Documents

Documents

Promotions

Promotions