missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Wire Stripper
This Wire Stripper quickly removes insulation without damaging wire.
Supplier: United Scientific™ WSTK01
Description
- Set-screw adjusts stripper to fit wire gauges from 10 to 24.
- Made from drop-forged, heat-treated steel with black baked enamel finish.
- PVC handles.
- Total length: 4 in. (10.1 cm)
Specifications
Wire Stripper | |
Wire gauges from 10 to 24 | |
PVC Handle | |
10.1 cm | |
To quickly removes insulation without damaging wire |
Heat-treated Steel | |
Standard | |
4 in. | |
Steel |