missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Wide-Mouth Polypropylene Bottles
Translucent and autoclavable for many classroom uses
$76.95 - $146.65
Specifications
Closure Material | Polypropylene |
---|---|
Closure Type | Screw Cap |
Color | Translucent |
Material | Polypropylene |
Includes: Polypropylene screw caps
Catalog Number | Mfr. No. | Capacity | Neck Finish | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Neck Finish | Width (English) | Price | Quantity | |||
S31843B
|
Dynalon™
3016250004 |
4.2 oz., 125 mL | 38 | 1.95 in. |
Pack of 12 Each for $76.95
Case of 6 Pack for $458.65
|
|
|||
S31843C
|
Dynalon™
3016250008 |
8.45 oz., 250 mL | 45 | 2.34 in. |
Pack of 12 Each for $122.20
Case of 6 Pack for $665.70
|
|
|||
S31843D
|
Dynalon™
3016250016 |
17 oz., 500 mL | 65 | 2.94 in. |
Pack of 12 Each for $146.65
Case of 4 Pack for $573.70
|
|
|||
S31843E
|
Dynalon™
BWP1000P |
32 oz., 1000 mL | 65 | 3.52 in. |
Pack of 6 Each for $138.05
Case of 4 Pack for $544.90
|
|
|||
Description
Heavy-duty, wide-mouth bottles.
- Excellent chemical resistance
- Autoclavable; withstand temperatures to +135°C (+275°F)
- Translucent sides allow you to view content level
Specifications
Polypropylene | |
Screw Cap | |
Translucent | |
Polypropylene |