missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Prescored Gold-Band™ Amber Ampules
Protect light-sensitive samples
$146.56 - $258.26
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Prescored Ampule |
Color | Amber |
Certifications/Compliance | USP Type 1, ASTM Type I, Class A |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity | |||
01-215N
|
DWK Life Sciences
176792 |
1 mL | 0.413 in. | 2.63 in. |
Case of 144 Each for $146.56
|
|
|||
01-215P
|
DWK Life Sciences
176796 |
2 mL | 0.472 in. | 2.95 in. |
Case of 144 Each for $154.97
|
|
|||
01-215Q
|
DWK Life Sciences
176799 |
5 mL | 0.64 in. | 3.3 in. |
Case of 144 Each for $258.26
|
|
|||
Description
- Amber borosilicate glass
- Prescored to eliminate filing
- Gold-Band feature indicates prescoring
- Stems can be pull sealed or tip sealed
Compliance
Meet USP Type 1 and ASTM™ Type I, Class B standards
Specifications
Borosilicate Glass | |
Prescored Ampule | |
Amber | |
USP Type 1, ASTM Type I, Class A |