missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: With PTFE-Lined Caps
Ideal for the storage of dry materials and specimens
$97.44 - $250.47
Specifications
Closure Liner | PTFE/Foam |
---|---|
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Color | Clear |
Material | Soda Lime Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
02-911-427
|
DWK Life Sciences
W216929 |
125 mL |
N/A
|
|
|||||
02-911-428
|
DWK Life Sciences
W216930 |
250 mL |
N/A
|
|
|||||
02-911-429
|
DWK Life Sciences
W216931 |
500 mL |
N/A
|
|
|||||
02-911-430
|
DWK Life Sciences
W216932 |
2000 mL |
N/A
|
|
|||||
02-911-431
|
DWK Life Sciences
W216933 |
4000 mL |
N/A
|
|
|||||
Description
Ideal for the storage of dry materials and specimens
- Clear for easy viewing of contents
- Wide mouth for easy access to contents
- Rounded shoulders
Order Info
Available with caps attached or without caps. Caps can be ordered separately.
Compliance
Clear Type III soda-lime glass
Specifications
PTFE/Foam | |
Screw Cap | |
Soda Lime Glass |
Polypropylene | |
Clear | |
White |