missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ 36-Position Vial Racks for 6mL, 10mL, 20mL Headspace 23mm OD Vials

Can be cleaned easily in an automatic washer or autoclaved

Manufacturer:  DWK Life Sciences 868805

Catalog No. 06-408-8



Description

Description

Can be cleaned easily in an automatic washer or autoclaved

Specially designed for use with Freestanding Cryule™ Vials

  • Autoclavable at 121°C for 20 minutes
  • Open-well bottom to facilitate drainage
  • Alphanumeric indexing
  • Stackable
  • Material: Polypropylene
  • L x W x H: 32.2 × 9.1 × 2.8cm

Specifications

Specifications

3 deep × 12 wide
0.95cm
6, 10, 20mL 23mm O.D. Headspace vials
2.8cm
32.2cm
36
9.1cm
Yes
12.6 x 3.5 x 1.12 in. (32.2 x 9.1 x 2.8cm)
1.12 in.
12.6 in.
Polypropylene
3.5 in.
Rack, Vial
Documents