missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ 30mm SPARTAN™ Regenerated Cellulose Syringe Filters
Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 30mm Spartan™ Regenerated Cellulose Syringe Filters is resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.
$246.00 - $1844.56
Specifications
Material | Regenerated Cellulose |
---|---|
For Use With (Application) | Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions |
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Quantity | Price | Quantity | |||
09-302-150
|
Cytiva
10463060 |
30 mm | 0.2 μm | 100/Pk. |
Pack of 100 Each for $456.00
|
|
|||
09-302-151
|
Cytiva
10463062 |
30 mm | 0.2 μm | 500/Pk. |
Pack of 500 Each for $1,843.00
|
|
|||
09-302-152
|
Cytiva
10463053 |
30 mm | 0.45 μm | 50/Pk. |
Pack of 50 Each for $246.00
|
|
|||
09-302-153
|
Cytiva
10463050 |
30 mm | 0.45 μm | 100/Pk. |
Pack of 100 Each for $456.00
|
|
|||
09-302-154
|
Cytiva
10463052 |
30 mm | 0.45 μm | 500/Pk. |
Pack of 500 Each for $1,844.56
|
|
|||
Description
Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.Features
- Excellent chemical resistance against the standard aqueous and organic HPLC solvents
- Low dead volume (< 10μl)
Benefits
- Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
- Documented batch-to-batch quality and consistency ensure reproducible results
- Mini-Tip outlet is ideal for filtration into very small sample bottles
- Purification of aqueous and organic solutions
- Filtration of protein solutions
Specifications
Regenerated Cellulose | |
Polypropylene | |
Male luer | |
30 mm |
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions | |
Female luer lock | |
Syringe Filter |