missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Quantitative Filter Paper: Grade 541 Circles
Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles are acid hardened cellulose filters, which reduces ash to an extremely low level.
$44.35 - $658.00
Specifications
Airflow Rate | 3 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 22 μm |
Filtration Speed | ASTM, 12 seconds; Herzberg, 34 seconds |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
09-851G
|
Cytiva
1541042 |
42.5 mm |
Pack of 100 Each for $60.27
|
|
|||||
09928165
|
Cytiva
1541270 |
27 cm |
Pack of 100 Each for $404.00
|
|
|||||
09-851H
|
Cytiva
1541047 |
47 mm |
Pack of 100 Each for $44.72
|
|
|||||
09-851J
|
Cytiva
1541055 |
55 mm |
Pack of 100 Each for $44.35
|
|
|||||
09-851A
|
Cytiva
1541070 |
70 mm |
Pack of 100 Each for $58.76
|
|
|||||
09-851B
|
Cytiva
1541090 |
90 mm |
Pack of 100 Each for $69.00
|
|
|||||
09-851C
|
Cytiva
1541110 |
110 mm |
Pack of 100 Each for $107.71
|
|
|||||
09-851D
|
Cytiva
1541125 |
125 mm |
Pack of 100 Each for $128.12
|
|
|||||
09-851E
|
Cytiva
1541150 |
150 mm |
Pack of 100 Each for $191.01
|
|
|||||
09-851K
|
Cytiva
1541185 |
185 mm |
Pack of 100 Each for $201.00
|
|
|||||
09-851L
|
Cytiva
1541240 |
240 mm |
Pack of 100 Each for $539.54
|
|
|||||
09-851N
|
Cytiva
1541320 |
320 mm |
Pack of 100 Each for $658.00
|
|
|||||
Description
Recommended when fast filtration of a gelatinous precipitate for gravimetric analysis is performed on a strongly acidic or alkali solution. Whatman™ Quantitative Filter Paper: Grade 541 Circles are acid hardened cellulose filters, which reduces ash to an extremely low level.
Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.- Large nominal particle retention for fast analytical filtration.
- High wet-strength
- High chemical resistance to strong acid and alkali suspensions
- Retention of gelatinous precipitate
- 22 μm nominal particle retention rating
- Fast flow rate (Herzberg filtration speed 34 s)
- Maximum of 0.006% ash concentration
- Quantitative determination of milk sediment
- Use as an animal foodstuff filter for determining fiber content
- Determination of gelatin content in milk and cream
- Quantification of chloride in cement, as well as chloride and phosphorous in coal and coke
Specifications
3 s/100 mL/in2 | |
Cotton Linters | |
ASTM, 12 seconds; Herzberg, 34 seconds | |
Coarse | |
155 μm |
Disc | |
22 μm | |
Grade 541 | |
100/Pk. | |
Hardened Ashless |