missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
$188.66 - $1738.00
Specifications
Material | Cellulose Acetate |
---|---|
Filtration Area | 5.7 cm2 |
For Use With (Application) | Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss |
Hold up Volume (After Air Purge) | <50 μL |
Housing Material | Polycarbonate (PC) |
Catalog Number | Mfr. No. | Pore Size | Color Code | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Color Code | Quantity | Price | Quantity | |||
09-302-161
|
Cytiva
10462701 |
0.2 μm | Red | 50 Pieces |
Pack of 50 Each for $190.39
|
|
|||
09-302-162
|
Cytiva
10462710 |
0.2 μm | Red | 100 Pieces |
Pack of 100 Each for $357.00
|
|
|||
09-302-163
|
Cytiva
10462700 |
0.20 μm | Red | 500 Pieces |
Pack of 500 Each for $1,668.00
|
|
|||
09-302-164
|
Cytiva
10462206 |
0.2 μm | Red | 500 Pieces |
Pack of 500 Each for $1,705.00
|
|
|||
09-302-165
|
Cytiva
10462601 |
0.45 μm | White | 50 Pieces |
Pack of 50 Each for $188.66
|
|
|||
09-302-166
|
Cytiva
10462610 |
0.45 μm | White | 100 Pieces |
Pack of 100 Each for $357.00
|
|
|||
09-302-167
|
Cytiva
10462600 |
0.45 μm | White | 500 Pieces |
Pack of 500 Each for $1,738.00
|
|
|||
09-302-168
|
Cytiva
10462241 |
0.8 μm | Green | 50 Pieces |
Pack of 50 Each for $193.90
|
|
|||
09-302-169
|
Cytiva
10462243 |
0.8 μm | Green | 500 Pieces |
Pack of 500 Each for $1,738.00
|
|
|||
09-302-170
|
Cytiva
10462261 |
1.2 μm | Orange | 50 Pieces |
Pack of 50 Each for $192.26
|
|
|||
09-302-171
|
Cytiva
10462263 |
1.2 μm | Orange | 500 Pieces |
Pack of 500 Each for $1,682.00
|
|
|||
Description
Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ Nonsterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.
Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100m- 30mm diameter
- Larger filtration area (44% greater in comparison with 25mm)
- Designed for aqueous samples
Specifications
Cellulose Acetate | |
Designed for aqueous sample; Filtration of protein-containing solutions w/minimal protein loss | |
Polycarbonate (PC) | |
6.9 bar (100 psi) | |
Up to 100 mL | |
30 mm |
5.7 cm2 | |
<50 μL | |
Female luer lock | |
Puradisc Syringe Filter | |
26 x 34 mm |