missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Puradisc 13mm GMF Syringe Filters
Constructed of Glass Microfiber. Whatman™ Whatman™ Puradisc 13mm GMF Syringe Filters are hydrophilic with excellent compatibility with organic solvents and strong acids and bases.
$428.00 - $2132.00
Specifications
Filtration Area | 1.3 cm2 |
---|---|
Housing Material | Polypropylene (PP) |
Diameter (Metric) | 13 mm |
Catalog Number | Mfr. No. | Material | Pore Size | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Pore Size | Quantity | Price | Quantity | |||
09924568
|
Cytiva
68271315 |
Glass Microfiber | 1.5 μm | 100 Pieces |
Pack of 100 Each for $441.00
|
|
|||
09-914-2
|
Cytiva
68211310 |
Glass Microfiber | 1.0 μm | 100 Pieces |
Pack of 100 Each for $428.00
|
|
|||
09-914-4
|
Cytiva
68231327 |
Glass Microfiber | 2.7 μm | 100 Pieces |
Pack of 100 Each for $428.00
|
|
|||
09-914-1
|
Cytiva
68201316 |
Glass Microfiber | 1.6 μm | 100 Pieces |
Pack of 100 Each for $437.02
|
|
|||
09-914-5
|
Cytiva
68251307 |
Glass Microfiber | 0.7 μm | 100 Pieces |
Pack of 100 Each for $428.00
|
|
|||
09302213
|
Cytiva
68061316 |
Glass Microfiber | 1.6 μm | 500 Pieces |
Pack of 500 Each for $1,816.00
|
|
|||
09-914-34
|
Cytiva
68181304 |
Glass Microfiber | 0.45 μm | 500 Pieces |
Pack of 500 Each for $2,132.00
|
|
|||
Description
- Glass Microfiber Filter
- Good chemical resistance and high sample throughput
- Hold-up volume, ≤25μL
- Filter area: 1.3cm2
- Polypropylene housing
- Autoclavable at 121°C for 20 minutes
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile
Specifications
1.3 cm2 | |
Polypropylene (PP) | |
13 mm |