missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GE Healthcare Whatman™ Benchkote™ Surface Protector Reel

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

Manufacturer:  GE Healthcare 2300731

Catalog No. 12-007-182A


 

Description

Description

  • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
  • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
  • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
  • Disposable: Benchkote paper can be incinerated after use
  • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
Specifications

Specifications

460mm x 50m
Polyethylene
0.75L/m2
460mm
50m
Suitable for saturation with disinfectant
Surface protector
18 in.
164 ft.
1 Piece
Documents
Promotions

Promotions