missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

W.S. TYLER™ RO-TAP™ RX-812 Coarse Sieve Shaker

Choose the RX-812 Coarse Sieve Shaker as an affordable solution for your coarse testing applications. This model has the capability of using both 8 and 12 in. diamter test sieves, simply by using the quick-change adapters provided.

Supplier:  W.S. TYLER™ RX812

Catalog No. 04-881-60


Alert:

Not recommended for analysis with particles of 150 micron (100 mesh and finer) and smaller. All models are wired for single phase current only.


Includes: Quick-change adapters

Description

Description

Choose the RX-812 Coarse Sieve Shaker as an affordable solution for your coarse testing applications. This model has the capability of using both 8 and 12 in. diamter test sieves, simply by using the quick-change adapters provided.

  • Designed for use with 8 and 12 in. diameter test sieves
  • Quiet operation
  • Utilizes an effective action that gives consistent, accurate results

 

Specifications

Specifications

280 Oscillations/min.
110 V
60 Hz
49.53 cm
13.5 in.
26.5 in.
80 lb.
Coarse Sieve Shaker
110 V, 60 Hz
Sieve Shaker
19.5 in.
67.31 x 34.29 cm (26.5 x 13.5 in.)
34.29 cm
67.31 mm
36.2 kg
150 μm
SDS
Documents

Documents

Accessories
Promotions

Promotions

Test sieves sold separately. A top cover is required for testing (sold separately).