missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SmartLine Vortex Mixer

The SmartLine Vortex Mixer features a dynamic balancing system and powerful motor to provide instant vortexing of even the largest sample sizes, including full 50mL tubes.

Manufacturer:  SmartLine BV1000GMFIS

Catalog No. S3-758-6



Description

Description

  • Unique balancing system of the mixer creates maximum vortexing action, while minimizing noise and excessive vibration
  • Powerful for instant vortexing
  • 200 to 3200 variable speed
  • Continuous or “touch” operation
  • Handy size (LxWxH): 16 x 13 x 17cm (6.3 x 5 x 6.7 in.)

Certifications

CE marked

Warranty

2 years

Specifications

Specifications

CE marked
16 x 13 x 17cm (6.3 x 5 x 6.7 in.)
Documents