missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Value Lab Refrigerators

Safely store samples at temperatures from 1° to 12°C with Thermo Scientific™ Value™ Laboratory Refrigerators.

$3,781.98 - $7,131.59

Specifications

Defrost Manual
Temperature Range 1° to 12°C
Access Security Door lock
Casters 2 Adjustable Feet In Front, 2 Fixed Pads In Rear
Exterior Finish Enameled Steel
View More Specs

Alert:

These units are intended for basic laboratory use only. Storage of high-value, life science materials or clinical biologicals may require alarm, monitoring, back-up and temperature performance features. The need to add these features should be determined by your industrial hygenist or safety officer. These units are not suitable for corrosive environments.


Products 4
Catalog Number Mfr. No. Capacity (English) Electrical Requirements Plug Type Price Quantity  
Catalog Number Mfr. No. Capacity (English) Electrical Requirements Plug Type Price Quantity  
05LREETSA View Documents Thermo Scientific™
05LREETSA
5.5 cu. ft. 115 V/60 Hz NEMA 5-15P Each for $3,781.98
20LREETSA View Documents Thermo Scientific™
20LREETSA
20 cu. ft. 115 V/60 Hz NEMA 5-15P Each for $7,131.59
05LRAETSA View Documents Thermo Scientific™
05LRAETSA
5.5 cu. ft. 115V/60Hz NEMA 5-15P Each for $4,385.21
05LREETSV View Documents Thermo Scientific™
05LREETSV
5.5 cu. ft. 230 V/50 Hz Yes/Three prong NEMA 6-15P Each for $4,634.89
Description

Description

Safely store samples at temperatures from 1° to 12°C with Thermo Scientific™ Value™ Laboratory Refrigerators, featuring adjustable temperature control and manual defrost.

  • Adjustable shelves or baskets included
  • Environmentally friendly, CFC-free insulation and coolant
  • Factory tested prior to shipment
  • NRTL tested
  • Easy-to-clean, durable finish

Ordering Information:

Not available outside North America.

These units are intended for basic laboratory use only. Storage of high-value, life science materials or clinical biologicals may require alarm, monitoring, back-up and temperature performance features. The need to add these features should be determined by your industrial hygenist or safety officer. These units are not suitable for corrosive environments.

  • Warranty varies by country, please contact us for details
  • Warranty

    13 Months Parts and Labor

    Specifications

    Specifications

    Manual
    Door lock
    Enameled Steel
    Polyurethane Foam
    1° to 12°C
    2 Adjustable Feet In Front, 2 Fixed Pads In Rear
    ABS Plastic
    R134a, 100% CFC Free