missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

UVP UV PCR Workstation

Offers dual attack against PCR contanimination through UV radiation and antimicrobial metal surfaces

Manufacturer:  UVP 95036701

Catalog No. UVP95036701



Description

Description

  • Ideal for PCR Preparation and Amplification, as well as Microbial research
  • Built-in UV for inactivation of DNA between experiments
  • 254nm shortwave overhead UV source
  • Key switch UV control prevents accidental UV exposure
  • Safety shut-off switch shuts UV off when door is open
  • Large instrument work area
  • Built-in power outlets

  • 30 minute timer
  • Shelves enable placement of small items
  • Overhead white light for illumination of the work area
  • 115V
  • Exterior: 28.7Hx29Wx24D in. (729x737x610mm)
  • Interior: 27.8Wx21.4D in. (706x544mm)

Specifications

Specifications

8.8A
Preparing PCR samples
115V
24 in.
Fluorescent and UV
60.9cm
72.8cm
73.66cm
28.7 in.
29 in.
Documents