missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Urine Set
Urine Sets contain a VACUETTE™ urine tube and urine transfer unit.
$915.62 - $916.48
Specifications
Closure Color | Yellow with Black Ring |
---|---|
Sterility | Non-sterile |
No. per Pack | 300 Pk. |
Volume (Metric) | 4 mL |
Catalog Number | Mfr. No. | Volume (Metric) | Bottom Shape | Description | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Bottom Shape | Description | Price | Quantity | |||
22-040-554
|
Greiner Bio-One
453031 |
4 mL | Round | Single-packed; Non-ridged tube; 13 x 75 |
Case of 300 Each for $916.48
|
|
|||
22-040-555
|
Greiner Bio-One
453032 |
4 mL | Conical | Single-packed; Non-ridged tube; 16 x 100 |
Case of 300 Each for $915.62
|
|
|||
Description
- Additive: CCM (Count and Culture Mannitol) additive
- Tubes contain a stabilizer in powder form, which keeps the bacterial count in the sample stable at room temperature (20-25° C) for up to 48 hours
- The good solubility of the additive stabilizes the urine sample quickly and is therefore especially suitable in cases when the analysis takes place later
- This tube can be used as collection and/or transport container
Specifications
Yellow with Black Ring | |
Non-sterile | |
300 Pk. | |
4 mL |