missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Universal Self-Standing Transport Tube with Screw Cap
Self-standing tubes with screw cap
Supplier: Globe Scientific 109220
Description
- Conical bottom with skirt
- Non-graduated
- Nonsterile
- Tube dimensions: 25 x 90mm
- Cap dimensions: 30 x 94mm
Specifications
22.8 mm | |
Polypropylene | |
30 mL | |
Polyethylene | |
91.9 (With Cap) |
25 mm | |
Non-sterile | |
500 | |
Screw Cap | |
30 mm |