missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ TSX Series High-Performance -30°C Auto Defrost Freezers

Thermo Scientific™ TSX Series high-performance -30°C auto defrost freezers offer a sustainable choice for clinical and laboratory storage.

Specifications

Dimensions (D x W x H) Interior 28.5 x 24 x 58 in. (72.3 x 61 x 147.3cm)
Dimensions (L x W x H) Exterior 37.9 x 28 x 78.6 in. (96.2 x 71.1 x 199.6cm)
Product Line TSX Series
Smart View Compatibility Smart-Vue Compatible
Warranty Warranty varies by country, please contact us for details
View More Specs

Products 4 Description

Description

Thermo Scientific™ TSX Series high-performance -30°C auto defrost freezers are designed with features that support sample protection and sustainability objectives for the storage of clinical and laboratory-grade storage requiring -30°C. The Series’ V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.

  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 50% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of -35° to -15°C, factory setpoint at -30°C
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details
Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
  • Display temperature
  • Ambient temperature
  • Alarm and alerts notification
DeviceLink HUB™ is available in the following regions:
  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
Specifications

Specifications

28.5 x 24 x 58 in. (72.3 x 61 x 147.3cm)
TSX Series
Warranty varies by country, please contact us for details
37.9 in.
37.9 x 28 x 78.6 in. (96.2 x 71.1 x 199.6cm)
Smart-Vue Compatible
Automatic
Solid

Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.