missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with NVLAP Certificate

Weight tolerances 50% better than ANSI™/ASTM™ E617 Class 1

Manufacturer:  Troemner™ 8042W

 View more versions of this product

Catalog No. 02-214-8N



Specifications

Specifications

Two-Piece Electronic Balance Calibration Weight
UltraClass
150g
150g
Polypropylene case
1
NVLAP, ISO9001
Stainless Steel
7.95g/cm3 at 20°C
Straight Cylinder
Each
Documents