missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2 with NVLAP Certificate
Precision-crafted of stainless steel, with a highly polished finish
$714.35 - $6,158.97
Specifications
Certifications/Compliance | NVLAP, ISO9001 |
---|---|
Classification | ASTM Class 2 |
Material | Stainless Steel |
Shape | Cylindrical with Recessed Grip |
Quantity | Each |
Catalog Number | Mfr. No. | Product Type | Includes | Mass | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Mass | Price | Quantity | |||
02-214-106
|
Troemner™
80861264 |
Two-Piece Electronic Balance Calibration Weight | Polypropylene case | 160 g |
N/A
|
|
|||
02216541
|
Troemner™
80861169 |
Electronic Balance Calibration Weight with Grip Handle | Without case | 30 kg |
N/A
|
|
|||
02216543
|
Troemner™
80861172 |
Electronic Balance Calibration Weight with Grip Handle | Without case | 25 kg |
N/A
|
|
|||
02216545
|
Troemner™
80861198 |
Electronic Balance Calibration Weight with Grip Handle | Without case | 20 kg |
N/A
|
|
|||
Description
All electronic balance weights are manufactured with adjusting cavities.
- Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
- Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- With NVLAP Certificate
Specifications
NVLAP, ISO9001 | |
Stainless Steel | |
Each |
ASTM Class 2 | |
Cylindrical with Recessed Grip | |
1 |