Please login to your online account to display your discounted pricing

Troemner Slotted Stainless Steel Weight Sets

Designed to stack on weight hanger.

$156.60 - $214.65

Specifications

Classification ANSI/ASTM Class 7
Material Stainless Steel
Product Type Metric slotted weight set
Weight (Metric) 1.1kg
View More Specs
Includes:  Weight rack with carrying handle to stack and hang slotted weights
Products
Catalog Number Mfr. No. Mass Quantity Price Quantity    

S40256A

 
fisher science education
53503S
500g, (2) 200g, 100g, 50g, (2) 20g, 10g 8/Set Each for $156.60

S40381A

 
fisher science education
53505S
500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g 12/Set Each for $214.65
Description & Specifications

Specifications

Classification ANSI/ASTM Class 7
Material Stainless Steel
Product Type Metric slotted weight set
Weight (Metric) 1.1kg

  • Adjusted to tolerance specified by ANSI™/ASTM™ Class 7

  • Weights 500g through 10g are 7.85 g/cm3 at 20°C
  • Weights 5g through 1g are 2.7 g/cm3 at 20
  • Weights 500g through 10g are 303 Stainless Steel
  • Weights 5g through 1g are 3003-H14 Aluminum°C

Weight hanger available separately (Cat. No. S97603A).