missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Troemner™ Individual Analytical Precision Weights, Class 4
Designed for your most demanding weighing applications
$16.74 - $3835.69
Specifications
Classification | ASTM Class 4 |
---|---|
Includes | Polycarbonate case |
Quantity | Each |
Packaging Quantity | 1 |
Catalog Number | Mfr. No. | Product Type | Mass | Shape | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Mass | Shape | Price | Quantity | |||
02-215-25
|
Troemner™
80780067 |
Two-Piece Metric Analytical Weight | 2 g | Cylindrical with Handling Knob |
Each for $170.76
|
|
|||
02-215-55C
|
N/A | Two-Piece Metric Analytical Weight | 5 g | Cylindrical with Handling Knob |
Each for $202.03
|
|
|||
02-215-55A
|
N/A | Two-Piece Metric Analytical Weight | 1 g | Cylindrical with Handling Knob |
Each for $186.72
|
|
|||
02-215-60C
|
N/A | One Piece Metric Analytical Sheet Weight | 50 mg | Flat with one end turned up for easy handling |
Each for $16.74
|
|
|||
02-214-042
|
N/A | One Piece Metric Analytical Sheet Weight | 1 mg | Flat with one end turned up for easy handling |
Each for $128.34
|
|
|||
02214044
|
Troemner™
80780065 |
One Piece Metric Analytical Sheet Weight | 20 mg | Flat with one end turned up for easy handling |
Each for $100.24
|
|
|||
02-214-047
|
Troemner™
30391277 |
Two-Piece Metric Analytical Weight | 3 g | Cylindrical with Handling Knob |
Each for $187.00
|
|
|||
02-214-043
|
Troemner™
80780064 |
One Piece Metric Analytical Sheet Weight | 2 mg | Flat with one end turned up for easy handling |
Each for $116.76
|
|
|||
02214045
|
Troemner™
80780066 |
One Piece Metric Analytical Sheet Weight | 200 mg | Flat with one end turned up for easy handling |
Each for $100.24
|
|
|||
02-214-048
|
Troemner™
80780075 |
Two-Piece Metric Analytical Weight | 50 g | Cylindrical with Handling Knob |
Each for $251.65
|
|
|||
02-214-046
|
Troemner™
30391273 |
One Piece Metric Analytical Sheet Weight | 300 mg | Flat with one end turned up for easy handling |
Each for $116.76
|
|
|||
02-214-051
|
N/A | Two-Piece Metric Analytical Weight | 5 kg | Cylindrical with Handling Knob |
Each for $3,835.69
|
|
|||
02-225-552
|
N/A | Two-Piece Metric Analytical Weight | 1 kg | Cylindrical with Handling Knob |
Each for $1,562.03
|
|
|||
Description
Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- For calibration of semi-analytical balances and for student use.
- Weights 1mg through 2kg are supplied in a high quality polycarbonate case
Specifications
ASTM Class 4 | |
Polycarbonate case | |
Each | |
1 |