missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Transfer Vessels Withdrawal Device
Easily dispense up to 8L/min. (2.12 gal./min.) without pouring using the Thermo Scientific™ Transfer Vessels Withdrawal Device.
$2074.08 - $2470.26
Specifications
Type | LN2 Withdrawal Device |
---|---|
Capacity (English) | 1.05 cu. ft. |
Capacity (Metric) | 30 L |
Catalog Number | Mfr. No. | Description | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | For Use With (Equipment) | Price | Quantity | ||||
11-670-10
|
Thermo Scientific™
AY509X3 |
LN2 withdrawal device, 8L/min | LN2 Transfer Vessels, For Thermo 30 |
Each for $2,074.08
|
|
||||
11-670-11
|
Thermo Scientific™
AY509X4 |
LN2 Withdraw Device | LN2 Transfer Vessels, For Thermo 20 |
Each for $2,470.26
|
|
||||
11-670-12
|
Thermo Scientific™
AY509X5 |
LN2 withdrawal device, 8L/min | LN2 Transfer Vessels, For Thermo 10 |
Each for $2,400.82
|
|
||||
Description
Easily dispense up to 8L/min. (2.12 gal./min.) without pouring using the Thermo Scientific™ Transfer Vessels Withdrawal Device.
Specifications
LN2 Withdrawal Device | |
1.05 cu. ft. | |
30 L |