missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Three-Output Variable AC/DC Power Supply

Ideal power supply for your school lab.

Manufacturer:  Fisher Scientific XP625

Catalog No. S90163



Description

Description

  • DC output from 0 to 30 volts at up to 5 amps
  • AC output of 0 to 40V at up to 5 amps
  • Voltage adjust knob controls all three outputs while the volt and amp meters display the desired setting

Specifications:

  • Input voltage: 120VAC
  • Output voltage: 0-30VDC, 5A max. Output voltage: 0-40VAC, 5A max. Output voltage: 0-110VAC, 2.5A max.

Order Info

Dimensions: 5.4H × 7.75W × 12 in. D (13.5 × 19.4 × 30cm); weight: 14 lb., 14 oz. (6.8kg).

Specifications

Specifications

Power Supply
14 lb.
12 in.
5.4 in.
19.47cm
120VAC
6.8kg
30cm
13.5cm
Documents