Learn More
Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnaces
Perform ultra-high temperature applications with this industrial benchtop muffle furnace, which reaches a maximum temperature of 1200°C.
$7811.47 - $7811.47
Specifications
Certifications/Compliance | All units cUL, UL listed; -33 units also CE marked. |
---|---|
Capacity (Metric) | 2.2 L |
Temperature (Metric) | 100°C to 1200°C |
Dimensions (D x W x H) Interior | 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) |
Dimensions (L x W x H) Exterior | 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) |
Catalog Number | Mfr. No. | Power Consumption | Temperature Control | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Power Consumption | Temperature Control | Voltage | Price | Quantity | |||
10-554-28
|
Thermo Scientific™
FD1545M |
2230 w | Digital programmable 1 program/8 segments | 120 V |
Each for $7,811.47
|
|
|||
Description
Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.
Key Features:- Adjustable Alarm or Overtemperature Protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat
- Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
- Counter-weighted door swings upward, directing heat away from operator
- Four individual embedded elements in special refractory cement permit excellent heat distribution in the chamber
- Door safety switch protects operator by removing power to the heating elements upon opening the door
- Rear-mounted 0.38in. (0.95cm) diameter port for monitoring chamber temperatures with independent measuring devices
- LED display simultaneously shows both setpoint and actual furnace temperatures in either °C or °F (programmable models only)
Single-setpoint Controller (B1):
- Single ramp to setpoint and a dwell
- Single display shows actual temperature or setpoint
8-step Programmable Controller (C1):
- Ramps to vary heat-up rate and dwell cycles to hold temperature at set levels from 0.1 to 999.9 minutes
- “Holdback” feature “holds” program until furnace temperature heats up or cools down to preprogrammed parameters—program will never outrun furnace performance
Includes:
Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.
Note:
120V models require fixed wiring and are not supplied with a power cord.
Warranty: 1 year
Specifications
All units cUL, UL listed; -33 units also CE marked. | |
100°C to 1200°C | |
18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm) | |
45.7 cm | |
27.9 | |
16.5 in. | |
41.9 cm | |
9 in. | |
52 lb. | |
50/60 Hz |
2.2 L | |
9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm) | |
18 in. | |
4 in. | |
10.1 cm | |
3.75 in. | |
9.5 cm | |
22.8 cm | |
23.5 kg |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.