Please login to your online account to display your discounted pricing

Thermo Scientific™ Stands for Herasafe KS Class II Biological Safety Cabinets


For use with Thermo Scientific Herasafe KS Class II, Type A2 Biological Safety Cabinets

Manufacturer: thermo scientific™  50119096

Catalog No. 13-998-004

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 91.44cm
Width (English) 36 in.
Voltage 120V

Stands are adjustable from 30 to 37 in. (750 to 950mm) working height

  • Electric stands are 120V and feature a cable remote control