missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge and Rotor Packages

Research and clinical packages

Supplier:  Thermo Scientific™ 75230623

 View more versions of this product

Catalog No. 75-230-623

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The Sorvall ST 8 centrifuge provides exceptional capacity in a compact design with a smart, simple interface and the flexibility to support research, clinical and cell culture packages. Now available in both ventilated and refrigerated models.

The Sorvall ST 8 centrifuge fits in:

  • To optimize bench space with maximized capacity
  • To clinical applications, including clinical chemistry, clinical microbiology, hematology, immunology, clinical studies
    • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
    • Expanded programming options including password protection
    • Auto-Lock rotor exchange simplifies cleaning
    • Conforms to the latest clinical and safety standards
  • To research applications, including cellular biology, microbiology, genomics / molecular biology, proteomics, biochemistry, pharmaceutical studies
    • 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
    • Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly

Features that stand out:

  • Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
  • Biocontainment sealing options, including certified† ClickSeal™ lids for glove-friendly, one-handed operation
  • Manufactured with quality materials providing broad chemical resistance with exceptional strength for durability and reliability
This centrifuge also features:
  • Quiet performance (<61 dBA) provides a safe, stress-free environment
  • One-touch operation with pre-saved protocols and password protection available
  • Highly visible backlit display for easy reading of parameters across the lab
  • Glove- and detergent-friendly
  • Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages
  • Conforms to the latest clinical and safety standards, such as UL, CE and IVD‡

† Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK
‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories.

Specifications

Specifications

4,400 rpm
Yes
12.6 in.
26.4 in.
<56 dB(A)
46 cm
UL Listed CE / IVD compliant/ Certified biocontainment
120 V 60 Hz
No
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm)
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming
-10°C to +40°C
70 cm
3,260 x g
Backlit LCD
32 cm
67 cm
18.1 in.
750 w
Sorvall ST 8 Centrifuge, Refrigerated, M10 Swinging Bucket Rotor, Unsealed Buckets (Set of 2)
Microprocessor
Yes
156 lb. (71 kg)
99 hr. 59 min., continuous
27.5 in.
SDS
Documents

Documents

Accessories
Promotions

Promotions