missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Sorvall™ Legend™ XTR Centrifuge TX-1000 and HIGHConic™ II Package

Process up to 40% more conical tubes in swing-out rotor and 100% more in fixed angle configuration with Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuges.

Manufacturer:  Thermo Scientific™ 75217420

Catalog No. 75-217-420

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes:
  • Sorvall Legend XTR, 120V  (75004521)
  • TX-1000 high capacity rotor  (75003017)
  • High capacity TX-1000 bucket (set of 4) (75003001)
  • Click Seal Lids for Biocontainment rotor  (75007309)
  • Set of 4 adapters 10 x 50mL conical  (75003674)
  • Set of 4 adapters 24 x 15mL conical  (75007306)
  • HIGHConic Fixed Angle Rotor (75003620)
  • 50mL Conical Tube Adapters (75003103)

Description

Description

Refrigerated centrifuges are ideal for processing temperature-sensitive samples.

XTR Centrifuge
  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L x 29.3W x 14.2in.H [35.4in.H open] (67 x 74.5 x 36cm [90cm open])
  • Net weight: 255.7 lb. (116kg)
 TX-1000 Rotor
  • Spin up to 40 x 50mL conical tubes, 196 blood tubes or 24 microplates
  • High capacities process more tubes in less runs, saving time while reducing energy and wear
  • Slide Coat finish offers an advanced lubricant and corrosion resistant coating
  • Dual-purpose large bucket design accepts adapters for tubes or microplates

HIGHConic Fixed Angle Rotor
  • Capacity: 6 x 94mL (0.5L)
  • Material: Aluminum
  • Max. Speed/RCF: 10,350rpm/15,090 x g









Specifications

Specifications

9 Accel/10 Braking
Direct, brushless induction, low-profile
99 programs (5 with direct access key)
-10; to +40°C
Benchtop Centrifuge
25,314 x G
Yes
120V 60Hz
Microprocessor
CFC-free refrigeration system
255.7 lb. (116kg)
99 hr., 59 min. plus HOLD
TX-1000 rotor; TX-1000 bucket (set of 4); Click Seal Lids (set of 4); adapters 40 x 50mL conicals/96 x 15mL conicals; HIGHConic rotor; adapters for 50mL conical for HIGHConic rotor
4L
15,200rpm
<61dBA
Refrigerated Model Legend XTR
Yes
Documents
Promotions

Promotions