Learn More
Thermo Scientific™ MaxQ™ 8000 Incubated Stackable Shaker Packages
Stack up to three units
$47406.52 - $53852.15
Specifications
Speed Range | 25 to 400 rpm |
---|---|
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Certifications/Compliance | UL, cUL, CE |
Frequency | 60 Hz |
Alert:
Products on this page may include voltages not considered standard in North America. Please review carefully.
Includes: Stacking kit with each shaker.
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
11-676-087
|
Thermo Scientific™
SHKE8000PROMO |
Incubated Shaker |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
11-676-088
|
Thermo Scientific™
SHKE8000-7PROMO |
Refrigerated Shaker |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
With three times the capacity of a floor shaker in virtually the same footprint, these units are ideal for high-volume research or scale-up work. They are built both for sensitive eukaryotic culture applications—with contamination-reducing HEPA filtration, coved corner design, single-piece chamber, and tight temperature uniformity—and for demanding prokaryotic culture applications, with rugged construction, wide speed range, and no limits on “hard shake” speed, even when stacked three-high.
Microprocessor Control/Monitoring System
- Run and setpoints displayed simultaneously
- Tracks total accumulated time on motor and drive systems
- Audible/visual over- and undertemperature tracking alarms ensure product protection
- Separate adjustable overtemperature safety alarm with independent probe provides additional backup on heated units
- Audible/visual, high/low rpm tracking alarms alert to speed deviations
- Alarms can be silenced temporarily and ring back as a reminder of unresolved alarm conditions
- Remote alarm contacts for convenient monitoring from another location
- Nonvolatile memory saves settings during a power outage and automatically restarts the unit after power is restored
- RS-232 port is standard and permits computer interface and monitoring of time, temperature and speed
- Controlled acceleration circuitry provides smooth start-up and stopping to eliminate splashing and wetting of flask closures
- Functions can be calibrated easily through the keypad and sealed control panel
- Backlit two-line, 40-character LCD alphanumeric display of actual (run) and setpoint parameters and alarm condition
- Icons/buttons allow easy programming of set parameters
- Time: Counts upward, showing total operating hours and minutes for the run
- Speed: Displays the actual platform speed (rpm) and speed set points
- Temp C: Displays the actual temperature inside the chamber and temperature set points
- Electronic components and HEPA filter easily accessed from the front during regular maintenance or service
- Flip-down handle/latch on quick-release base (included) prevents shaker from running if platform is not secured
- Insulated, fold-down door with slide-out platform provides 100% sample access
- Wide-view window and xenon light provide high visibility for harvesting
- Top platform height is under 61 in. (154.9cm) when units are stacked three high
- Heavy-gauge cold-rolled steel exterior
- Type 304 stainless-steel chamber with coved corners and built-in drain; holds 2L Erlenmeyer flasks, has xenon light with switch
- Magnetic door gasket for tight seal
- Stacking kit is included with each shaker at no additional cost
- Heavy-duty, eccentric drive mechanism allows extended speed ranges from 25 to 400rpm ±1rpm with minimal vibration, even when shakers are stacked three high
- Durable, dynamically balanced orbital shaker mechanism ensures optimum oxygenation and nutrient mixing, reduced cell clumping, and prevention of splashing and flask wetting
- Triple counterbalanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement
- Cool-running, brushless, 1/3hp DC motor ensures continuous maintenance-free operation
- Forced laminar airflow through the HEPA filter provides excellent temperature uniformity, reduces risk of cross-contamination
Promotional Package:
With Platform and Clamp Starter Kit
Clamp Starter Kit Components:
- One microplate clamp
- 2 x 125mL, 4 x 250mL, 4 x 500mL, 2 x 1L and 2 x 2L Erlenmeyer flask clamps
Certifications
UL, cUL, CE
Specifications
25 to 400 rpm | |
120 V | |
60 Hz | |
LCDLCD |
120 V, 60 Hz | |
UL, cUL, CE | |
MaxQ 8000 | |
Platform and clamp starter kit |